![lutrrd2anfla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326160903.jpg?preset=medium)
LUTRON RRD-2ANF-LA 120V 2Amp Fan Speed Control, Light Almond
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Rotary Switch | Type | Accessories |
Size | 4.69 x 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 2 A | Actuator Type | Tap Switch |
Contact Configuration | 1 NO | Color | Light Almond |
Terminal Type | Screw | Mounting Type | Wall Box |
Standards | UL Listed, CSA Certified, NOM Approved, FCC Approved | Application | Fan Control Applications |
UPC | 784276040341 |
Packages
1 - UNIT - 1 |