Abbotsford
pasaafn4s16am4

PASS & SEYMOUR AAFN4S16AM4 1.6Amp Paddle™ Fan Speed Control, Magnesium

Price $95.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AAFN4S16AM4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade control of your fan speed and stop using clunky, hard-to-reach fan cords.• The adorne Paddle Fan Speed Control allows you to control your fan quietly and in style with four speed settings and a sleek on and off switch.• Use on its own to control a fan from one location, or pair with a 3-way switch and conveniently control one fan from two locations.• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne, Paddle™
Item Name Fan Speed Control Type 4-Speed
Size 1.85" (D) x 1.77" (W) x 2.66" (L) Voltage Rating 120 V
Amperage Rating 1.6 A Actuator Type Paddle
Color Magnesium Terminal Type Screw
Dimensions 1.77 in W x 1.85 in D x 2.66 in H Mounting Type Box, Surface
Standards cULus Listed UPC 785007023305

Packages

1 - UNIT - 1 4 - UNIT - 4