
PASS & SEYMOUR ARPTR151GM2 15Amp 1-Gang Pop-Out™ Outlet, Magnesium
Description
15Amp 1-Gang adorne® Pop-Out™ Outlet.FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Pop-Out Outlet | Type | 1-Gang |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Magnesium | Finish | Gloss |
Phase | 1 | Terminal Connection | Screw |
Mounting Type | Box | Standards | cULus Listed |
Application | For Residential Outlet | UPC | 786776178616 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |