
THERMON XTKW04481 600V 25Amp 18-40 Deg F 0-100 Deg F CCI Thermal Technologies Explosion-Proof Thermostat Fahrenheit
Description
The type XTK is a thermostat kit suitable for field installation into other Caloritech™ products, such as the CX explosion-proof screw plug heater. This allows these products to be stocked without thermostat and have a kit supplied when required. The model XTK is available either with a thermostat well assembly or with a packing gland and 60inch capillary for remote bulb sensing.
Specifications
Brand Name | CCI Thermal | Item Name | Non-Programmable Thermostat |
Type | Explosionproof, 1-Phase | Control Range | 18 - 40 °F |
Switch Action | SPST | Switch Type | Snap |
Series | XTW | Voltage Rating | 600 V |
Amperage Rating | 15 A | For Use With | XB Heaters |
Standards | Class I Groups A, B, C and D, Class II Groups E, F and G and Class III Hazardous Locations, Divisions 1 and 2 |
Packages
1 - UNIT - 1 |