
THERMON 208V 2000W 3 Phase 23.4 inch CCI Thermal Technologies XB Explosion Proof Natural Convection Heater
Description
The Norseman™ XB series convection heater, with ratings up to 5000 watts is designed for heating spaces where explosive substances are or may be present. The Norseman™ XB is available with either CCSAUS or CE/ ATEX approvals. All units can be fitted with an externally adjustable thermostat. With the Norseman™ XB, you get a safe and reliable heater with a handsome appearance and state-of-the-art design. Typical applications for the Norseman™ XB include: Control cabinets and small enclosures. Storage rooms for paints and cleaners. Grain elevators, flour mills, spray booths, gas plants, pump houses, marine and offshore, oil platforms and cleaning and dyeing plants.
Specifications
Brand Name | Norseman | Item Name | Natural Convection Heater |
Type | Explosionproof, Double | Voltage Rating | 480 V |
Phase | 3 | Series/Model | XB |
Wattage | 2000 W | Temperature Range | 215 °C |
Housing Material | Copperfree Aluminum | Color/Finish | Silver |
Mounting Type | Wall | Dimensions | 23.4 in L x 8 in D |
Weight | 40 lb | Standards | CSA or CE Approved, Class I Division 1 Group A, B, C and D, EAC Approved |
Application | For Control Cabinets and Small Enclosures, Storage Rooms for Paints and Cleaners, Grain Elevators, Flour Mills, Spray Booths, Gas Plants, Pump Houses, Marine and Offshore, Oil Platforms, Cleaning and Dyeing Plants |
Packages
1 - UNIT - 1 |