
THERMON XTKW04483 600V 15Amp 18-40 Deg F 0-100 Deg F CCI Thermal Technologies Explosion-Proof Thermostat Fahrenheit
Description
The type XTK is a thermostat kit suitable for field installation into other Caloritech™ products, such as the CX explosion-proof screw plug heater. This allows these products to be stocked without thermostat and have a kit supplied when required. The model XTK is available either with a thermostat well assembly or with a packing gland and 60inch capillary for remote bulb sensing.
Specifications
Brand Name | Caloritech | Item Name | Thermostat |
Type | Explosion Resistant | Control Range | 0 - 100 °F |
Switch Action | Snap | Switch Type | DPST |
Series | XT | Voltage Rating | 600 V |
Amperage Rating | 15 A | Sensor Type | Bi-Metal |
Mounting Type | Universal | Dimensions | 7-1/4 in L x 3-1/2 in W x 4-1/2 in H |
Application | For Air, Duct, Pipe or Tank Temperature Control |
Packages
1 - UNIT - 1 |