
ADEMCO III 3.9 inch x 3.7 inch x 2.6 inch 2Amp 24V Aube by Honeywell TH135-01-B/U Hydronic Heating Non-programmable Thermostat, White
Description
HONEYWELL Low volt non programmable heat only thermostat for central heating. This easy to use electronic thermostat saves three temperature settings and is millivolt compatible.
Specifications
Brand Name | Honeywell | Item Name | Non-Programmable Thermostat |
Type | Low Voltage | Control Range | 40 - 85 °F |
Switch Type | Relay | Terminal Designations | R, W |
Voltage Rating | 24 VAC/VDC | Amperage Rating | 5 A (Resistive), 2 A (Inductive) |
Accuracy | +/- 1 °F, +/- 0.5 °C | User Interface | Push Button |
Sensor Type | Thermistor | Number of Stages | 1 |
Humidity Range | 0 - 95% | Display | LCD |
Power Source | (2) AA Alkaline Batteries | Mounting Type | Vertical |
Color | White | Temperature Rating | 32 - 122 °F |
Dimensions | 2-3/4 in W x 2-1/4 in D x 4-1/2 in H | Standards | CAN/CSA-C828-06 |
Application | For Heating Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |