
STELPRO CONCERTO BASIC Non-Programmable Floor Heating Thermostat
Description
The CONCERTO BASIC non-programmable thermostat offers quick and easy manual control. Maintain a precise, constant temperature for perfect comfort at all times. This thermostat monitors energy use so you can easily keep track of consumption. It’s a practical, efficient, and hassle-free solution for a comfortable environment. The CONCERTO BASIC thermostat delivers comfort simply and reliably.
Specifications
Voltage Rating | 120/208/240 V | Amperage Rating | 15 A |
UPC | 626296599129 |
Packages
1 - UNIT - 1 |