Abbotsford
kln6124

KLEIN TOOLS 612-4 Terminal Block Screwdriver

Price $16.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:612-4

Description

Precision machined tip provides exact fit for terminal block screws. Tip is up to 19-percent stronger than competitors. Tip provides 76-percent higher torque value than the required ASME B107 Standard. Cushion-Grip handle offers greater torque comfort.PRODUCT FEATURES:- Precision machined tip provides exact fit for terminal block screws- Tip is up to 19-percent stronger than competitors- Tip provides 76-percent higher torque value than the required ASME B107 Standard- Cushion-Grip handle offers greater torque comfort


Precision machined tip provides exact fit for terminal block screws

1/8-Inch (3.2 mm) cabinet tip is up to 19-Percent stronger than competitors

Tip provides 76-Percent higher torque value than the required ASME B107 Standard

Cushion-Grip™ handle offers greater torque comfort

Specifications

Brand Name Klein Tools Item Name Terminal Block Screwdriver
Tip Size 1/8 in Tip Type Cabinet
Overall Length 7-3/4 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 4 in L
Handle Type 1-Component Finish Chrome Plated
Standards ASME B107 UPC 092644322266

Packages

1 - UNIT - 1 4 - UNIT - 4