Abbotsford
Final sale
nuhac0034

NVENT THERMAL AC0034 STAT PROG SOLO 120-240V

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:AC0034

Description

The Nuheat SOLO fully programmable thermostat is a revolutionary dual-voltage all-in-one thermostat exclusive to Nuheat will work on any floor heating system. Especially unique features include network capability you can link multiple SOLO's together and centralize control and a 3 year warranty, the longest in the industry. Features include programmable 7-day settings, Full menu screen for easy programming, Floor sensing and ambient air sensing, Floor sensor probe wire included, Future compatibility with exterior temperature and humidity sensors.

Specifications

Brand Name nVent Item Name Programmable Thermostat
Voltage Rating 120 - 240 VAC Amperage Rating 16 A
Programming Modes 7 dy Color/Finish White
UPC 789999651195

Packages

1 - UNIT - 1 10 - Unit = 10