Abbotsford
nuhf1209

NVENT THERMAL 48 inch x 36 inch 1.2Amp 144W 100Ohms 12sq.ft 120V F1209 Standard Floor Heating Mat

Price $324.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0007

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 36 in Length 48 in
Voltage Rating 120 V Amperage Rating 1.2 A
Wattage 144 W Temperature Rating 150 Deg C
Finish Tinned Plated Copper Braid Color Gray
Application For Residential Floor Heating UPC 620713000076

Packages

1 - UNIT - 1