
NVENT THERMAL AC0037 120/240V 15Amp 2-Gang 7-Day Setting LCD Harmony Programmable Thermostat
Description
Programmable thermostat, Harmony with 7 day settings. Flush mounted with 2 gang, designed to mount behind any decorator wall plate. Offers four daily temperature settings.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Harmony |
Item Name | Programmable Thermostat | Type | 2-Gang |
Voltage Rating | 120 - 240 VAC | Amperage Rating | 15 A |
Maximum Load | 15 A Resistive, 1800 W at 120 V, 3600 W at 240 V | Programming Modes | 7 dy |
Display Type | LCD | Control Range | 32 - 140 °F |
Frequency Rating | 50/60 Hz | Color/Finish | White/Brushed Nickel |
Mounting | Flush/Wall | Temperature Range | -4 to 120 °F |
Includes | Floor Sensor | Standards | GFCI Class A, CSA Certified |
Application | For use Under Tile, Stone, Granite, Marble Surfaces or Engineered and Laminate Wood Applications | UPC | 620713001523 |
Packages
1 - UNIT - 1 |