NVENT THERMAL AC0055 15Amp 120/240V 7-Day Settings SIGNATURE Wi-Fi Enabled Floor Heating Thermostat
Description
The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper installation. Compatible with any electric floor heating system using a 10K ? sensor. Suitable for tile and stone with a temperature limiting (82°F) feature for laminate and engineered wood floors. Comes with a 3 year manufacturer's warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Programmable Thermostat | Type | WiFi Enabled |
Voltage Rating | 120/240 VAC | Amperage Rating | 15 A |
Maximum Load | 1800 W at 120 V, 3600 W at 240 V | Display Type | 3.5 in Color Touchscreen |
Resolution | 320 x 480P | Sensor Type | 10k NTC Double Insulated Thermistor |
Series/Model | Signature | Frequency Rating | 50/60 Hz |
Connection | Wi-Fi - 802.11 b/g/n | Housing Material | Acrylic Frame |
Color/Finish | High Gloss White Frame | Temperature Range | 50 °F Minimum Installation, 194 °F Ambient |
Warranty | 3 yr | For Use With | Floor Heating System |
Includes | 15 ft Sensor Wire | Standards | cULus Listed |
Application | For Tile, Stone and Laminate/Engineered Wood Floors | UPC | 620713001714 |
Packages
1 - UNIT - 1 |