Abbotsford
nuhn2c035

NVENT THERMAL 240V 420W 1.7Amp 137Ohms 35sqft 136 ft 36 Cable Guides Radiant Floor Heating Cable

Price $348.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0618

Description

Nuheat Cable is a floor heating system that allows contractors to instantly make on-site adjustments to the floor heating coverage for any room including those with curves and angles. Nuheat Cable can be also used to heat wet areas such as shower beds and benches or saunas. Nuheat Cable can be controlled using the same programmable and non-programmable thermostat options as Nuheat Mats. Features: • Recently redesigned for better performance and easier installation it is in stock today. • Thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor • New Cable Guide design ensures they lay flat and plastic material won't nick the cable • Zero EMF cable design uses 2 conductors twisted for active EMF cancelling • Halfway point is marked on each cable so you can adjust if needed • 25 Year Manufacturer warranty


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Number of Conductors 2; Twisted Pair
Voltage Rating 240 VAC Amperage Rating 1.7
Resistance 137 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4 mm
Wattage 420 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 136 ft Application For use with 664 series floor boxes
UPC 620713030189

Packages

1 - UNIT - 1