
STELPRO CH0502W 500/375W 240/208V CH Series Kick Space Heater, White
Description
The CH series is designed for installations requiring forced-air floor heating. The Kick space heater sneaks under kitchen cabinets, bathroom vanities and into stair risers, it is made of steel, finished epoxy with quiet 80 cfm fan and protected against overheating. Available in standard white or almond (other finishes on command), with or without built-in thermostat.
Specifications
Brand Name | Stelpro | Item Name | Kick Space Heater |
Voltage Rating | 208 - 240 V | Series/Model | CH |
Wattage | 500/375 W | Flow Rate | 80 ft³/min |
Housing Material | Steel | Color/Finish | White |
Dimensions | 578 mm W x 260 mm D x 95 mm H | Weight | 5.9 kg |
UPC | 626296002810 |
Packages
1 - UNIT - 1 |