Abbotsford
stlch1002w

STELPRO CH1002W 1000/750W 240/208V CH Series Kick Space Heater, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:CH1002W

Description

The CH series is designed for installations requiring forced-air floor heating. The Kick space heater sneaks under kitchen cabinets, bathroom vanities and into stair risers, it is made of steel, finished epoxy with quiet 80 cfm fan and protected against overheating. Available in standard white or almond (other finishes on command), with or without built-in thermostat.

Specifications

Brand Name Stelpro Item Name Kick Space Heater
Voltage Rating 208 - 240 V Series/Model CH
Wattage 1000/750 W Flow Rate 80 ft³/min
Housing Material Steel Color/Finish White
Dimensions 578 mm W x 260 mm D x 95 mm H Weight 5.9 kg
UPC 626296002827

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $420.74 / EA
Quantity EA