Abbotsford
stlruh3tchar

STELPRO DESIGN RUH3TCHAR 3000/2250W 240/208V 350CFM RUH Series Commercial & Residential Unit Heater with Built-In Thermostat, Charcoal

Price $590.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RUH3TCHAR
Documents Documents

Description

The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This unit has a powerful output up to 5000 W with a voltage of 240/208. The RUH has adjustable louvers that allow you to direct heat right from the source. With or without a built-in thermostat, it provides instant heat. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket, this unit heater is everything you expect for less. Guaranteed productivity. Ideal for Construction site, garage, workshop, small commercial space.

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater with Built-in Thermostat Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 3000/2250 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288252

Packages

1 - UNIT - 1
Customers who bought this item also bought