
STELPRO DESIGN RUH5C24CHAR 5000/3750W 350CFM 240/208V RUH Series Commercial and Residential Unit Heater, Charcoal
Description
The STELPRO cheap heaters RUH is a powerful and reliable heater. Its very high heat generating capacity and rugged construction make it particularly suitable for open areas such as garages, workshops, commercial premises or construction sites. The unit offers up to 5000 W of power at a voltage of 240/208 V. The RUH is equipped with adjustable fins to direct hot air at its output. With or without an integrated thermostat, it provides instant heat. Install it on the ceiling or wall using the universal mounting bracket included. Productivity guaranteed. Ideal for construction site, garage, workshop, small commercial space.
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater with 24 V Control | Type | Electric |
Voltage Rating | 208/240 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 5000/3750 W |
Flow Rate | 350 ft³/min | Temperature Range | 64 °C |
Housing Material | Steel | Color/Finish | Charcoal/Epoxy Polyester Powder Coated |
Mounting Type | Wall/Ceiling | Dimensions | 332 mm W x 305 mm D x 300 mm H |
Weight | 20 lb | Standards | CSA Certified |
Application | For Commercial, Industrial Use | UPC | 626296382646 |
Packages
1 - UNIT - 1 |