Abbotsford
nuhn2c020

NVENT THERMAL 240V 242W 0.9Amp 238Ohms 20sqft 80 ft 24 Cable Guides Radiant Floor Heating Cable

Price $225.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0616

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 20 sq. ft., 0.9 Amps. Cable length 80'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Cable Kit Type Floor Box
Number of Conductors 2; Twisted Pair Voltage Rating 240 V
Amperage Rating 0.9 A Resistance 238 ohm
Conductor Size 2 Conductor 20-30 AWG Conductor Material Copper
Coverage Area 20 ft² Outside Diameter 4 mm
Wattage 242 W Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 80 ft Application For Residential Floor Heating
UPC 620713030165

Packages

1 - UNIT - 1
Customers who bought this item also bought