
NVENT THERMAL 240V 637W 2.6Amp 90Ohms 55sqft 206.6 ft 36 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 55 sq. ft., 2.6 Amps. Cable length 207'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 240 V |
Amperage Rating | 2.6 A | Resistance | 90 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 55 ft² |
Outside Diameter | 4 mm | Wattage | 637 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;Red |
Color | Red | Length | 207 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030202 |
Packages
1 - UNIT - 1 |