
NVENT THERMAL 39 inch x 39 inch 10.6 Sq. Ft. Nuheat Membrane
Description
Nuheat Membrane is a tile underlayment and uncoupling membrane.Nuheat Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Nuheat Cable, the Nuheat Membrane system is a best-in-class integrated uncoupling, waterproofing, and floor heating solution. Nuheat Membrane eases the installation of Nuheat Cable by simplifying the installation process.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | NUHEAT |
Item Name | Heating Mat | Type | 2-Wire, Grounded |
Width | 39 in | Length | 39 in |
Thickness | 0.22 in | Coverage | 10.6 ft² |
Voltage Rating | 120/208/240 V | Wattage | 10 - 15 W |
Cord Size | 16-18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2-3-2 Pillar and 2 Pillar Spacing | Temperature Rating | 194 °F |
Mounting Type | Floor | Material | Polypropylene |
Color | Gray | Standards | cULus Listed |
Application | For Electric Floor Heating Application | UPC | 715629008688 |
Packages
1 - BOX - 1 | BOX - BOX = 25 PC |