
NVENT THERMAL 120V 457W 3.7Amp 31Ohms 40sqft 148 ft 36 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 40 sq. ft., 3.7 Amps. Cable length 148'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Cable | Type | Floor Box |
Number of Conductors | 2; Twisted Pair | Voltage Rating | 120 V |
Amperage Rating | 3.7 A | Resistance | 31 ohm |
Conductor Size | 2 Conductor 20-30 AWG | Conductor Material | Copper |
Coverage Area | 40 ft² | Outside Diameter | 3 in |
Wattage | 457 W | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;White | Color | Red |
Length | 148 ft | Application | For use with 664 series floor boxes |
UPC | 620713030066 |
Packages
1 - UNIT - 1 |