
NVENT THERMAL Peel & Stick Membrane Sheets (25 Sheets/Box)
Description
Peel and stick polyethylene crack isolation membrane that accepts heating cable, 10.6 sqft x 25 sheets.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | 2-Wire, Grounded | Width | 39 in |
Length | 39 in | Thickness | 0.22 in |
Coverage | 10.6 ft² | Mounting Type | Floor |
Material | Polypropylene | Color | Gray |
For Use With | Modified or Unmodified Thinsets | Standards | cULus Listed, ANSI A118.12, ASTM C627 |
Application | For Electric Floor Heating | UPC | 620713031056 |
Packages
25 - UNIT - (25) | BOX - BOX - 25 PC |