![nuhf2112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 84 inch x 48 inch 2.8Amp 336W 43Ohms 28sq.ft 120V F2112 Standard Floor Heating Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Heating Mats and Membranes | Width | 48 in |
Length | 84 in | Voltage Rating | 120VAC |
Amperage Rating | 2.8 | Wattage | 336 |
Temperature Rating | 150 Deg C | Finish | Tinned Plated Copper Braid |
Color | Gray | Application | Floor Heating |
UPC | 620713000328 |
Packages
1 - UNIT - 1 |