Abbotsford
nuhf2109

NVENT THERMAL 84 inch x 36 inch 2.1Amp 252W 57Ohms 21sq.ft 120V F2109 Standard Floor Heating Mat

Price $348.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0031

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Floor Heating Mat Type Floor Box
Width 36 in Length 84 in
Thickness 1/8 in Coverage 21 ft²
Voltage Rating 120 V Amperage Rating 2.1 A
Wattage 252 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Material Fabric with Tinned Copper Braided Wire Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Standards cULus Listed, CSA Certified
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713000304

Packages

1 - UNIT - 1
Customers who bought this item also bought