NVENT THERMAL 96 inch x 48 inch 3.2Amp 384W 38Ohms 32sq.ft 120V F2512 Standard Floor Heating Mat
Description
NUHEAT Mat is a pre-built floor heating system, meaning it doesnot require any on-site manipulation during installation. Thinset is applied to the subfloor, the pre-built NUHEAT Mat is pressed onto the thinset, and flooring can be installed immediately. NUHEAT Mat is compatible with all standard subfloor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired. The pre-built aspect of NUHEAT Mat guarantees even heat distribution as the heating wires are evenly spaced during production.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Pre-Built, Electric | Width | 48 in |
Length | 96 in | Thickness | 1/8 in |
Coverage | 32 ft² | Voltage Rating | 110 V |
Amperage Rating | 3.2 A | Wattage | 384 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713000403 |
Packages
1 - UNIT - 1 |