NVENT THERMAL 96 inch x 84 inch 120V 672W 5.6Amp 21Ohms 56sqft Standard Floor Heat Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Electric Floor | Width | 84 in |
Length | 96 in | Thickness | 1/8 in |
Coverage | 56 ft² | Voltage Rating | 120 V |
Amperage Rating | 5.6 A | Wattage | 672 W |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Bend Radius | 5/8 in | Temperature Rating | 50 °F |
Includes | Installation Instructions | Standards | UL C22.2, 217 |
Application | For Tile, Stone and Marble Floors as well as Laminate and Engineered Wood Floors | UPC | 620713000434 |
Packages
1 - UNIT - 1 |