Abbotsford
nuhf3012

NVENT THERMAL 118 inch x 48 inch 3.9Amp 472W 31Ohms 39.3sq.ft 120V F3012 Standard Floor Heating Mat

Price $495.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0060

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard, Pre-Built, Electric
Width 48 in Length 118 in
Thickness 1/8 in Coverage 39.3 ft²
Voltage Rating 120 V Amperage Rating 3.9 A
Wattage 472 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Control Type Thermostat Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Electro-Tin Plated, Galvanic Tinned Color Gray
Includes Installation Instruction Manual Standards cULus Listed, C22.2 No. 130-16, CEC 62-104
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713000595

Packages

1 - UNIT - 1
Customers who bought this item also bought