Abbotsford
nuhg1512

NVENT THERMAL 60 inch x 48 inch 1Amp 240W 240Ohms 20sq.ft 240V G1512 Standard Floor Heating Mat

Price $344.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0103

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 48 in Length 60 in
Voltage Rating 240 V Amperage Rating 1 A
Wattage 240 W Temperature Rating 150 Deg C
Finish Electro-Tin Plated, Galvanic Tinned Color Gray
Application For Residential Floor Heating UPC 620713000687

Packages

1 - UNIT - 1
Customers who bought this item also bought