Abbotsford
nuhg2521

NVENT THERMAL 84 inch x 96 inch 240V 672W 2.8Amp 86Ohms 56sqft Standard Floor Heat Mat

Price $827.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0132

Description

nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard, Pre-Built, Electric
Width 84 in Length 96 in
Thickness 1/8 in Coverage 56 ft²
Voltage Rating 220 V Amperage Rating 2.8 A
Wattage 672 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Tinned Plated Copper Braid Color Gray
Standards cULus Listed, CSA Certified Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors
UPC 620713000977

Packages

1 - UNIT - 1