Abbotsford
nuhg1812

NVENT THERMAL 72 inch x 48 inch 1.2Amp 288W 200Ohms 24sq.ft 240V G1812 Standard Floor Heating Mat

Price $450.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0108

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Heating Mats and Membranes Width 48 in
Length 72 in Voltage Rating 240VAC
Amperage Rating 1.2 Wattage 288
Temperature Rating 150 Deg C Finish Tinned Plated Copper Braid
Color Gray Application Floor Heating
UPC 620713000731

Packages

1 - UNIT - 1