Abbotsford
nuhg2709

NVENT THERMAL 108 inch x 36 inch 1.4Amp 324W 178Ohms 27sq.ft 240V G2709 Standard Floor Heating Mat

Price $396.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0136

Description

Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Mat Type Standard
Width 36 in Length 108 in
Thickness 1/8 in Coverage 27 ft²
Voltage Rating 240 V Amperage Rating 1.4 A
Wattage 324 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Material Fabric with Tinned Copper Braided Wire Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Standards cULus Listed, CSA Certified
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713001011

Packages

1 - UNIT - 1
Customers who bought this item also bought