![nuhg3009](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 118 inch x 36 inch 240V 354W 1.5Amp 163Ohms 29.5sqft Standard Floor Heat Mat
Description
Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Mat | Type | Standard |
Width | 36 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 29.5 ft² |
Voltage Rating | 240 V | Amperage Rating | 1.5 A |
Wattage | 354 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Material | Fabric with Tinned Copper Braided Wire | Finish | Tinned Plated Copper Braid |
Color | Gray | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713001110 |
Packages
1 - UNIT - 1 |