Abbotsford
nuhg3015

NVENT THERMAL 118 inch x 60 inch 240V 590W 2.5Amp 98Ohms 49.2sqft Standard Floor Heat Mat

Price $616.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0149

Description

Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Mat Type Standard
Width 60 in Length 118 in
Voltage Rating 240 V Amperage Rating 2.5 A
Wattage 590 W Temperature Rating 150 Deg C
Finish Electro-Tin Plated, Galvanic Tinned Color Gray
Application For Warming System used Under Tile, Stone, Laminate and Engineered Wood Surface UPC 620713001141

Packages

1 - UNIT - 1
Customers who bought this item also bought