![nuhg3027](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15972690.jpg?preset=medium)
NVENT THERMAL 118 inch x 108 inch 240V 1062W 4.4Amp 54Ohms 88.5sqft Standard Floor Heat Mat
Description
Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Mat | Type | Standard |
Width | 108 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 88.5 ft² |
Voltage Rating | 240 V | Amperage Rating | 4.4 A |
Wattage | 1062 W | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Copper Alloy |
Standards | UL Listed, CSA Certified | Application | For Renovation or New Construction |
UPC | 620713001189 |
Packages
1 - UNIT - 1 |