![nuhg2718](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 108 inch x 72 inch 240V 648W 2.7Amp 89Ohms 54sqft Standard Floor Heat Mat
Description
Nuheat Mats are available in 120 V and 240 V. Pre-built system, Nuheat Mat is an electric floor heating system that brings heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone, Laminate/Engineered wood floors. Thinset is applied to the subfloor, the pre-built Nuheat Mat is pressed onto the thinset, and flooring can be installed immediately. Nuheat Mat is compatible with all standard sub-floor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Mat | Type | Standard |
Width | 72 in | Length | 108 in |
Thickness | 1/8 in | Voltage Rating | 240 V |
Amperage Rating | 2.7 A | Wattage | 648 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713001059 |
Packages
1 - UNIT - 1 |