
NVENT THERMAL 893515-000 120V Raychem H908 Plug-In Cord Set w/GFI
Description
For connection and termination of nVent RAYCHEM WinterGard self regulating trace heating cables. Plug-In cord set with GFPD, includes end seal.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Power Connection Kit | Type | Plug-in, Ground-Fault Protected |
Color | N/A | For Use With | WinterGard H311, WinterGard Plus H611 and WinterGard Wet H612 120 V Heating Cables |
Includes | (1) Power Connection with Built-in Ground-Fault Equipment Protection (GFEP), (1) End Seal | Standards | UL Listed, CSA Certified |
Application | Use in Pipe-Heating, Roof and Gutter De-Icing Application | UPC | 715629000316 |
Packages
1 - UNIT - 1 |