Abbotsford
rayh612500

NVENT THERMAL 500 ft Reel 120V Raychem Wintergard Wet Self-Regulating Heating Cable

Price $9.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:037453-000

Description

For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 120 V, 6 W/ft at 40°F, 500 ft.


Simple to design

Easy to install: cut to length, meter marks

Energy efficient and safe: self regulating cable, advanced energy saving controls, no overheating possible

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 120 V
Resistance Variable (Self-Regulating) Core Self-Regulating Conductive Core
Conductor Size 16 AWG Conductor Material Nickel Plated Copper
Wattage 6 W/ft Temperature Rating 150 °F Maximum Exposure
Insulation Material Tinned Copper Braid Jacket Material Polyolefin
NEMA Color Black Color Tinned Copper Braid
Length 500 ft Standards UL Listed, CSA Certified
Application For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas UPC 715629000996

Packages

1 - UNIT - 1 500 - UNIT - (500)