Abbotsford
rayh6121000

NVENT THERMAL 1000ft 120V WinterGard Wet Self-Regulating Heating Cable

Price $9.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:848237-000

Description

For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 120 V, 6 W/ft at 40°F, 1000 ft.


Simple to design

Easy to install: cut to length, meter marks

Energy efficient and safe: self regulating cable, advanced energy saving controls, no overheating possible

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 120 V
Resistance Variable (Self-Regulating) Core Self-Regulating Conductive Core
Conductor Size 16 AWG Conductor Material Nickel Plated Copper
Wattage 6 W/ft Temperature Rating 150 °F Maximum Exposure
Insulation Material Tinned Copper Braid Jacket Material Polyolefin
NEMA Color Black Color Black
Length 1000 ft Standards UL Listed, CSA Certified
Application For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas UPC 715629000835

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
Customers who bought this item also bought