Abbotsford
ray8btv1cr

NVENT THERMAL 8W/FT 110-130V BTV Self-Regulating Electric Heat Trace Cable - Polyolefin Outer Jacket, Black

Price $13.92 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:413851-000

Description

The Raychem BTV family of self-regulating electric heat trace cable is an ideal solution for pipe freeze protection and process temperature maintenance applications. Raychem BTV heat trace cables maintain process temperatures up to 150°F (65°C) and can withstand intermittent exposure to temperatures as high as 185°F (85°C).FEATURES:• Raychem BTV heat trace cables are configured for use in nonhazardous and hazardous locations• Raychem BTV heat trace cables are configured for use in areas where corrosives may be present• Raychem BTV heat trace cables meet the requirements of the U.S. National Electrical Code and the Canadian Electrical Code.


Simplified design in hazardous area: unconditional T6 class

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self Regulating, Power-Limiting
Number of Conductors 2 Voltage Rating 100 - 130 VAC
Series BTV Core Self-regulating conductive core
Conductor Size 16 AWG Conductor Material Nickel Plated Copper
Wattage 8 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 150 °F Maximum Exposure, -40 °F Minimum Installation Insulation Material Tinned Copper Braid
Jacket Material Polyolefin Color Black
Length 100 ft Standards FM, IECEx Approved
Application For Both Nonhazardous and Hazardous Locations Including Areas where Corrosives may be Present UPC 715629418142

Packages

850 - UNIT - (850)