Abbotsford
stlscr1052w

STELPRO DESIGN 83-inch 1050/788W 240/208V SCR Radiance Cove Heater. Soft White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SCR1052W

Description

The Radiance™ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance™ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a “heat reserve”, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature. Ideal for main heat source for any room, above a window or a patio door, living room, bedroom, kitchen, dining room, day care centre, school, play room, locker room, spa.

Specifications

Brand Name Stelpro Item Name Infrared Heater
Voltage Rating 208/240 V Phase 1
Wattage 788/1050 W Housing Material Steel
Color/Finish White Dimensions 2110 mm W x 103 mm H x 92 mm D
Includes Thermostat Application For Commercial, Industrial
UPC 626296229712

Packages

1 - UNIT - 1