Abbotsford
infite3024

INFRATECH 58 inch 3000W 240V InfraTech 10-2030 Model E-3024 W-3024 Replacement Element

Price $302.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:10-2030

Description

Replacement element.

Specifications

Brand Name Infratech Item Name Heating Element
Type Quartz Tube, Infrared, Replacement Voltage Rating 240 V
Dimensions 58 in L Series/Model E-3024

Packages

1 - UNIT - 1
Customers who bought this item also bought