
INFRATECH 1500W 240V 6.3Amp 33 inch InfraTech W1524SS Single Element Infrared Heater, Beige
Description
INFRATUBE quartz radiant heaters use infrared energy to efficiently provide heat with pinpoint accuracy virtually anywhere it's desired. INFRATUBE is completely safe, emitting only warm radiant energy. Maximum efficiency. Heats indoors and outdoors. Provides spot heat to exposed areas. Simple low cost installation. Now available in stainless steel or standard powder coated finish. UL Listed.
Specifications
Brand Name | Infratech | Item Name | Infrared Heater |
Type | Single Element | Voltage Rating | 240 V |
Amperage Rating | 6.3 A | Series/Model | W |
Wattage | 1500 W | BTU Rating | 5118 Btu |
Housing Material | Stainless Steel | Dimensions | 33 in L |
Standards | UL Listed |
Packages
1 - UNIT - 1 |