Abbotsford
nut9417dnm

VENMAR VENTILATION 9417DNM 70CFM 4.0 Sones Infrared Bulb Heater

Price $126.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:9417DNM

Description

Silent warmth and the choice of added ventilation in a compact design.FEATURES:• White polymeric grille• Sturdy steel housing• Adjustable mounting brackets that span up to 24”• Housing can be adjusted vertically after ceiling is finished• Uses 250 W BR40-size infrared bulb (not included)• Plug-in, permanently lubricated motor• Quiet polymeric blower wheel• Polymeric damper/duct connector with 1-5/8” long tapered sleeve and no metallic clatter• Heat and Vent functions may be controlled separately or in combination• Suitable for use in insulated ceiling (Type I.C.)

Specifications

Brand Name Broan-Nutone Item Name Infrared Heater
Type Square Wattage 250 W Lamp, 300 W Heater
Housing Material Steel UPC 055321620567

Packages

1 - UNIT - 1
Customers who bought this item also bought