![broe0f50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221399531.jpg?preset=medium)
VENMAR VENTILATION E0F50 120V 50CFM 2.5 Sone Ventilation Fan Finish Pack
Description
PRODUCT FEATURES:- 50 CFM, 2.5 Sones (HVI)- Finish pack; 50 CFM, 2.5 Sones- Economy Fan Project Pack for 2" x 4" Ceiling or Wall Construction
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan Finish Pack |
Flow Rate | 50 ft³/min | Duct Diameter | 3 in |
Voltage Rating | 120 V | Amperage Rating | 1.1 A |
Grille Length | 9-1/4 in | Grille Width | 9-3/4 in |
Housing Length | 7-1/4 in | Housing Width | 7-1/2 in |
Housing Height | 3-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Wall/Ceiling | Noise Level | 2.5 Sones |
Color | White | Includes | Motor Plate, Motor, Wheel and Grille |
Standards | cULus Listed, GFCI Certified | UPC | 026715254200 |
Packages
6 - UNIT - (6) |