
VENMAR VENTILATION BU230SF RANGE HOOD 160 CFM SF6.5 SONE 30in BP29
Description
Broan® BU2 Series 30-Inch Under-Cabinet Range Hood, 210 Max Blower CFM, Stainless Finish. From the leader in residential indoor air quality comes the BU2 Stainless-Steel Finish Under-Cabinet range hood. This hood offers great ventilation with a stainless-steel finish that resists fingerprints and includes the look and feel of a premium range hood without the premium price. This 210 CFM MAX blower, HVI certified range hood outperforms over-the-range microwaves at removing smoke, odors, and other pollutants from the air in your kitchen. And, at 3.5 sones on normal speed, you'll enjoy sound levels no louder than a normal conversation.
Packages
1 - UNIT - 1 |