
VENMAR VENTILATION 30 inch 180CFM 7.5 Sones RL Series Under Cabinet Hood, White
Description
Perfect for replacement as well as new installations, this powerful convertible twin blower Basic Performance range hood is ideal for use with any electric range.Designed with simplicity in mind, the RL Series range hood provides the high quality you expect and the value you demand.FEATURES:• 180 CFM, 7.0 Sones (3 1/4" X 10" vertical discharge) HVI 2100 Certified.• 2-speed fan blade motor.• One level lighting with diffuser (bulbs sold separately).• Convenient front rocker switches.• Dishwasher-safe aluminum filter.• Convertible for ducted (3 1/4" X 10" or 7" round) or non-ducted operation.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Voltage Rating | 120 V | Amperage Rating | 1.7 A |
Wattage | 75 W | Air Flow | 180 ft³/min |
Noise Level | 7 | Number of Speeds | 2 |
Duct Size | 3-1/4 in x 10 in | Filter Type | Dishwasher Safe Aluminum |
Color | White | Dimensions | 6 in H x 30 in W x 18-1/4 in D |
Series/Model | RL | Frequency Rating | 60 Hz |
Warranty | 1 yr | For Use With | Any Electric Range |
Standards | HVI 2100 Certified | Application | For Light Cooking Habits |
UPC | 784891983603 |
Packages
1 - UNIT - 1 |