Abbotsford
iwae1528120slglb

STANDARD PRODUCTS 59591 15-28W 120V Electrical SL Series Compact Fluorescent Ballast

Price $110.32 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59591

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 V Lamp Type 6 W 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube, 4-Pin Long 2-Tube, T5, T8 Fluorescent
DLC N Dimensions 420 mm L x 39.1 mm W x 23.6 mm H
Application Commercial, Industrial UPC 069549595910

Packages

1 - UNIT - 1 2 - UNIT - 2 100 - CTN - 100