
PHILIPS LIGHTING 22 inch 14W 3500K ALTO Technology T5 Fluorescent Lamp, White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. 14W/835 Min Bipin T5 HE ALTO UNP. 14 Watts T5 F14T5/835/ALTO 22'' Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White- Voltage: - Life hours: 24000- Color temperature Kelvin:3500 K.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Efficiency | Bulb Base Group | Bi-Pin |
Designation | F14T5/835/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 14 W |
Lumens | 1350 lm | Color Temperature | 3500 K |
Average Life | 20000 hr | Light Color | 835 Neutral White |
Color Rendering Index (CRI) | 82 | Voltage Rating | 98 V |
Diameter | 15.9 mm | Height | 0.630 in |
Width | 0.630 in | Application | For General Applications |
UPC | 046677230791 |
Packages
40 - UNIT - (40) |