
PHILIPS LIGHTING 136977 2x42W 120/277V Philips Advance 4-Pin SmartMate Programmed Start Fluorescent Ballast CFL Lamp
Description
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Specifications
Brand Name | Advance | Sub Brand | SmartMate |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.97 | Ballast Wattage | 93 W |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.33 - 0.78 A |
Number of Lamps | 2 | Lamp Type | 42 W 4-Pin CFTR42W/GX24Q CFL |
Power Factor | 0.98 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Total Harmonic Distortion | 0.1 |
Thermal Protection | Class I | Temperature Rating | 70 °C |
Minimum Starting Temperature | 0 °F | Ignition Time | 1.5 sec |
Housing Material | Metal | Dimmable | No |
Circuit Type | Normal Output, HPF | Dimensions | 4.98 in L x 3 in W x 1.29 in H |
Standards | UL Listed, CSA Certified | Application | For Fixture Manufacturers, Retrofitters, and MRO Replacement |
UPC | 781087117798 |
Packages
12 - UNIT - (12) | 756 - SKID - 756 |